Latex Acryl InteriorWhiteSatin, 1gal

ZINSSER| Zoro #: G2374732| Mfr #: 2711

$24.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 2 hr.
Paint Base Type: Water
Dry Time Recoat: 2 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374732 Mfr #: 2711
Dry Time: 2 hr.Paint Base Type: Water
Dry Time Recoat: 2 hr.Features: Mold and Mildew Proof
Paint Color Family: WhitesApplication Method: Brush, Roll, Spray
Coverage: 300 to 400 sq. ft./gal.Standards: ASTM D5590 and ASTM D3273
Color: WhiteFinish: Satin
VOC Content: Less Than50g/lItem: Interior Paint
Size: 1 gal.Country of Origin (subject to change): United States

Description

Interior Paint, Paint Color Family Whites, White, Satin Finish, Size 1 gal., VOC Content less than 150g/L, Coverage 400 sq. ft./gal., Dry Time 2 hr., Dry Time Recoat 2 hr., Application Method Brush, Roll, Spray, Surface Use on Drywall, Cured Plaster, Cement, Concrete, Stucco, Ceramic Tile, Wood, Metal, Vinyl Paneling, Aluminum, Plastic, Features Mold and Mildew Proof, Standards ASTM D5590 and ASTM D3273

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews