Skip to Main Content
customer-service Help
Zinsser

Oil Base Primer, High Hide, Cvr Stain, 5 GL

Feedback Help us improve our product images
$115.97
  • Coverage: 300 to 400 sq ft/gal
  • Color: White
  • Finish: Oil
See full product details
This item ships free.
Total: $115.97

Zinsser #3550 Specifications

  • Coverage: 300 to 400 sq ft/gal
  • Color: White
  • Finish: Oil
  • Item: Oil Base Primer
  • Dry Time: 35 min
  • Size: 5 gal
  • Application Method: Brush, Pad, Roller, Sprayer
  • Dry Time Recoat: 2 hr
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oil Base Primer, Color White, Finish Oil, Size 5 gal, Coverage 300 to 400 sq ft/gal, Dry Time Recoat 2 hr, Dry Time 35 min, Application Method Brush, Pad, Roller, Sprayer

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT

Reviews of Zinsser #3550