Paint, Acrylic, White

ZINSSER| Zoro #: G1484332| Mfr #: 3131

$30.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Application Method: Brush, Roll, Spray
Dry Time Recoat: 2 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484332 Mfr #: 3131
Color: WhiteApplication Method: Brush, Roll, Spray
Dry Time Recoat: 2 hr.Finish: Semi-gloss
Coverage: 300 to 400 sq. ft./gal.VOC Content: Less Than 150 g/lg/L
Item: Interior/Exterior PaintPaint Sub-Brand: Acrylic
Features: Mold and Mildew PreventativeDry Time: 30 min.
Paint Color Family: WhitesSize: 1 gal.
Surface: Metal, WoodPaint Base Type: Water
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Sub-Brand Acrylic, Paint Color Family Whites, White, Semi-Gloss Finish, Size 1 gal., VOC Content Less Than 150 g/lg/L, Coverage 300 to 400 sq. ft./gal., Dry Time 2 to 4 hr., Dry Time Recoat 2 hr., Application Method Brush, Roll, Spray, Surface Wood, Metal, Features Mold and Mildew Preventative

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews