Zinsser
Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 1 gal
Mfr # 5001
Zoro # G1883052
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Concrete, Masonry, Stucco
- Paint Color Family Whites
- Finish Eggshell
- Paint Sub-Brand Zinsser
- Paint Base Type Oil
Explore More Products
- ZINSSER Interior/Exterior Paint, Eggshell, Oil Base, Bright White, 3 gal 5003
- ZINSSER Exterior Paint, Satin, White, 12 oz 02711
- ZINSSER Gloss, White, 12 oz 2754
- ZINSSER Interior/Exterior Paint, Semi-gloss, Water Base, White, 5 gal 3130
- ZINSSER Interior/Exterior Paint, Satin, Water Base, White, 1 gal 3101
- ZINSSER Interior/Exterior Paint, Satin, Water Base, White, 5 gal 3100
- ZINSSER WTRPRFNG PAINT WHT 1GAL 272170
- ZINSSER 60000 5 Gallon Peel Stop Clear Binding Primer 208514
- ZINSSER 1 Gallon Gloss Hunter Green High Performance Protective Enamel Low VOC, 2PK 242254
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal 280123
- VALSPAR Exterior Paint, Basic White, 1 gal 045.0011298.007
- Zinsser Exterior Paints