Paint, Alkyd Enamel, Bright White

ZINSSER| Zoro #: G0450021| Mfr #: 5003

$89.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Bright WhiteDry Time: 1 hr.VOC Content: Less Than 400g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450021 Mfr #: 5003
Color: Bright WhiteDry Time: 1 hr.
VOC Content: Less Than 400g/LSize: 3 gal.
Paint Base Type: OilSurface: Metal, Wood, Masonry
Item: Interior/Exterior PaintDry Time Recoat: 4 hr.
Application Method: Brush, RollFinish: Eggshell
Paint Color Family: WhitesFeatures: Mold and Mildew Proof
Coverage: 75 to 100 sq. ft./gal.Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Brick, Concrete, Masonry, Stucco, Paint Base Type Oil, Paint Color Family Whites, Bright White, Finish Eggshell, Size 3 gal., Coverage 75 to 100 sq. ft./gal., VOC Content Less Than 400g/L, Dry Time Recoat 4 hr., Dry Time 1 hr., Application Method Brush, Roll, Features Mold and Mildew Proof

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews