SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Paint, Alkyd Enamel, White

ZINSSER| Zoro #: G1865717| Mfr #: 3130

$154.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 30 min.Paint Base Type: WaterDry Time Recoat: 2 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865717 Mfr #: 3130
Dry Time: 30 min.Paint Base Type: Water
Dry Time Recoat: 2 hr.Features: Mold and Mildew Preventative
Paint Color Family: WhitesSurface: Metal, Wood
Application Method: Brush, Roll, SprayCoverage: 300 to 400 sq. ft./gal.
Color: WhiteFinish: Semi-gloss
VOC Content: Less Than 150 g/lg/LItem: Interior/Exterior Paint
Size: 5 gal.Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Whites, White, Semi-Gloss Finish, Size 5 gal., VOC Content Less Than 150 g/lg/L, Coverage 300 to 400 sq. ft./gal., Dry Time 2 to 4 hr., Dry Time Recoat 2 hr., Application Method Brush, Roll, Spray, Surface Wood, Metal, Features Mold and Mildew Preventative

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews