JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Paint Remover and Stripper, 1 gal.

ZINSSER| Zoro #: G0537047| Mfr #: 42051

$43.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0537047 Mfr #: 42051
Application: Removes Paint, Stain, Clear Finishes, Lacquer, Shellac, Varnish, Polyurethane, Epoxy, Marine and Automotive FinishesSub-Category: Paint Strippers and Removers
Size: 1 gal.Base Type: Solvent
Features: Semi-Paste FormulaVOC Content: VOC Free
Item: Paint Remover and StripperApplication Method: Brush
Size: 1 gal.Application Method: Brush
Country of Origin (subject to change): United States

Product Description

Paint Remover and Stripper,Solvent,Size 1 gal.,VOC Content VOC Free,Application Removes Paint, Stain, Clear Finishes, Lacquer, Shellac, Varnish, Polyurethane, Epoxy, Marine and Automotive Finishes,Application Method Brush

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.