20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Paint Remover and Stripper, 1 qt.

ZINSSER| Zoro #: G0873406| Mfr #: 42054

$16.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873406 Mfr #: 42054
Item: Paint Remover and StripperApplication Method: Brush
Sub-Category: Paint Strippers and RemoversFeatures: Semi-Paste Formula
VOC Content: VOC FreeApplication: Removes Paint, Stain, Clear Finishes, Lacquer, Shellac, Varnish, Polyurethane, Epoxy, Marine and Automotive Finishes
Base Type: SolventSize: 1 qt.
Application Method: BrushCountry of Origin (subject to change): United States

Product Description

Paint Remover and Stripper, Solvent, Size 1 qt., VOC Content VOC Free, Application Removes Paint, Stain, Clear Finishes, Lacquer, Shellac, Varnish, Polyurethane, Epoxy, Marine and Automotive Finishes, Application Method Brush

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Save 15%. Sign up for Z-mail.