WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Primer/Sealer Stain Killer, White, 1 qt.

ZINSSER| Zoro #: G2298834| Mfr #: 904

$14.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Paint Color Family: Whites
Size: 1 qt.
Dry Time Recoat: 45 min. to 1 hr.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2298834 Mfr #: 904
Paint Color Family: WhitesSize: 1 qt.
Dry Time Recoat: 45 min. to 1 hr.Paint and Primer Surface Material: Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood
Dry Time Tack Free: 10 min.Resin Type: Shellac
Base Type: AlcoholApplication Temperature: 0 to 90 Degrees F
Paint and Primer Application Method: Brush, Roller, SprayPaint Primer, Sealers & Rust Reformers Item: Primer/Sealer Stain Killer
Coverage: 100 sq. ft./gal.Paint and Primer Finish: Flat
Item: Primer/Sealer Stain KillerPaint and Primer Sub Category: Primers
Exposure Conditions: Interior and Spot Exterior UseVOC Content: Less Than 550g/L
Dry Time: 45 min.Color: White
Country of Origin (subject to change): United States

Product Description

Primer/Sealer Stain Killer, Color White, Size 1 qt., Coverage 100 sq. ft./gal., Resin Type Shellac, Alcohol, Whites, Primer/Sealer Stain Killer, Paint and Primer Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood, Paint and Primer Application Method Brush, Roller, Spray, Flat, Dry Time 45 min., Exposure Conditions Interior and Spot Exterior Use, Application Temperature 0 to 90 Degrees F, Dry Time Tack Free 10 min., Dry Time Recoat 45 min. to 1 hr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Product Reviews