Zinsser
Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base
Mfr # 05091
Zoro # G2277147
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Gray
- Container Type Cartridge
- Sealant Base Polyurethane
- Application Seals Deep Cracks and Holes For Concrete and Masonry, Seals Dynamically Moving Joints
Explore More Products
- ZINSSER Zinsser & Co 288339 1 Gallon Clear Transparent Sealer 203705
- 3M Non-Shrinking Gasket Sealant, 3 oz, White, Temp Range -40 to 190 Degrees F 05220
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 5 gal, Red, Temp Range -62 to 500 Degrees F SB-200 P RE
- OSI Sealant Window Brown 253 9.5Oz 1868737
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Clear, Acrylic Base W11001010
- USA INDUSTRIALS Sikaflex 1A 91017 White One Part Polyurethane Elastomeric Sealant 300ml Cartridge SIKA-91017
- CUSTOM BUILDING PRODUCTS Sanded Caulk Haystack PC38010S-6
- FLEX SEAL Family of Products Blue Rubber Spray Sealant 14 oz FSBLUR20
- TITEBOND Sealant, 10.1 oz, Cartridge, Translucent, Advanced Polymer Base 71111
- SIKAFLEX Sikaflex 1A Polyurethane Sealant- 10.3 oz Tube, Aluminum Gray, PK 24 SL-SK-SF1A-10-24-A/G
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base 99180483
- Zinsser Caulks & Sealants