Skip to Main Content
customer-service Help
Zinsser

Spray Primer, Gray, Flat Finish, 26 oz.

Zinsser Spray Primer,  Gray,  Flat Finish,  26 oz. 343748
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.58
  • Paint Color Family: Grays
  • Paint and Primer Finish: Flat
  • Spray Primers Item: Spray Primer
See full product details
Orders over $75 ship free.
Total: $16.58

Zinsser #343748 Specifications

  • Paint Color Family: Grays
  • Paint and Primer Finish: Flat
  • Spray Primers Item: Spray Primer
  • Net Weight: 26 oz.
  • Coverage: 20 to 24 sq. ft.
  • Color: Gray
  • Base Type: Alkyd
  • Resin Type: Alkyd
  • Paint Sub-Brand: Bulls Eye
  • Dry Time Recoat: 30 min.
  • Exposure Conditions: Interior/Exterior
  • Dry Time Tack Free: 10 min.
  • Dry Time: 30 min.
  • Item: Spray Primer
  • Finish: Flat
  • Color Family: Grays
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Primer, Bulls Eye, Gray, Net Weight 26 oz, Flat Paint and Primer Finish, Dry Time 30 min, Coverage 20 to 24 sq ft, Paint and Primer Surface Material Aluminum, Concrete, Drywall, Masonry, Metal, Plaster, PVC, Steel, Vinyl, Wood, Resin Type Alkyd, Alkyd Base Type, Application Temperature 50 Degrees to 156 Degrees F, Dry Time Tack Free 10 min, Dry Time Recoat 30 min, Interior/Exterior

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Zinsser #343748