Reclosable Bag, 10-9/16in.W, PK19

ZIPLOC| Zoro #: G1725245| Mfr #: CB003509

$5.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725245 Mfr #: CB003509
Item: Reclosable BagFeatures: Standard
Color: clearMaterial: Low Density Polyethylene (LDPE)
Standards: FDAClosure Type: Double Zipper Seal
Length: 10-3/4"Width: 10-9/16"
Opening Size: 8"Thickness: 1.75 mil
Size: 1 gal.Country of Origin (subject to change): United States

Product Description

Reclosable Bag, 1 gal., Clear, Polyethylene, Closure Type Double Zipper, Width 10-9/16 In., Length 10-3/4 In., Opening Size 8 In., Thickness 1.75 mil, Standards FDA, Package Quantity 19

Product Reviews

Save 15%. Sign up for Z-mail.