Reclosable Bag, 7-3/4 In. L, 7 In. W, PK48

ZIPLOC| Zoro #: G1620123| Mfr #: CB003103

$8.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1620123 Mfr #: CB003103
Item: Reclosable BagColor: Clear
Material: PolyethyleneStandards: FDA
Closure Type: Double ZipperLength: 7-7/16"
Width: 7"Opening Size: 7"
Thickness: 1.75 milSize: 1 qt.
Country of Origin (subject to change): United States

Product Description

Reclosable Bag, 1 qt., Clear, Polyethylene, Closure Type Double Zipper, Width 7 In., Length 7-7/16 In., Opening Size 7 In., Thickness 1.75 mil, Standards FDA, Package Quantity 48

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.