Zipwall
ZipWall Pole and Jack Kit, With 2 Poles
Mfr # KT20
Zoro # G4955422
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 5 ft 2 in to 20 ft
- Width 3 3/4 in
- Includes (2) 20 ft Spring-Loaded Poles With Parts
- For Use With Dust Barrier
Explore More Products
- ZIPWALL Dust Barrier Pole Set, 4 Ft 7 In to 12 Ft SLP6
- ZIPWALL Zipwall HD Self-Adhesive Zipper, PK2 HDAZ2
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black ZWTK
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H SPN
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 HDAZ12
- ZIPWALL Barrier Panels Kit, 5ftLx12ftH, White ZFMP
- ZIPWALL Dust Barrier MS4
- GOFFS Powered Roll-Up Mesh Door, 12Ftx12Ft G1PM12-12
- TARPS NOW Industrial Curtain with Clear Window-8' H X 12' W-CEILING MOUNT KIT ICISC-0812-C
- TARPS NOW Roller Track Chain Mount Support Brackets TRACK-CHM1
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H 999-10371
- Zipwall Dock Gates & Doors