1 HP 2" Auto Explosion Proof Sewage Pump 230V Vertical

ZOELLER| Zoro #: G2039877| Mfr #: DX284

$2672.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Sump Pit Dia.: 24"
Duty: Continuous
Shaft Seal: Carbon/Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039877 Mfr #: DX284
Min. Sump Pit Dia.: 24"Duty: Continuous
Shaft Seal: Carbon/CeramicBearing Type: Ball
Handle: yesGPM of Water @ 20 Ft. of Head: 106
Max. Dia. Solids: 2"Item: Explosion Proof Submersible Sewage Pump
Discharge NPT: 2"Thermal Protection: yes
Pump Type: AutomaticMax. Liquid Temp.: 104 Degrees F
GPM of Water @ 5 Ft. of Head: 179Housing Material: Cast iron
Agency Compliance: FM ApprovedGPM of Water @ 25 Ft. of Head: 73
Amps: 8.9HP: 1
GPM of Water @ 30 Ft. of Head: 42Motor RPM: 1750
Height: 25-3/16"Impeller Material: Cast Iron
Base Material: Cast IronPump RPM: 1750
Width: 13-9/16"Manufacturers Warranty Length: 1 yr.
Voltage: 230Length: 13-9/16"
Hz: 60Max. Head: 35 ft.
Motor Type: Oil FilledDiameter: 13-5/16"
Cord Length: 20 ft.GPM of Water @ 10 Ft. of Head: 157
GPM of Water @ 15 Ft. of Head: 133Country of Origin (subject to change): United States

Description

Explosion Proof Submersible Sewage Pump, Pump Type Automatic, HP 1, Voltage 230, Amps 8.9, Base Material Cast Iron, Housing Cast Iron, Impeller Material Cast Iron, Shaft Material Stainless Steel, Top Material Cast Iron, Shaft Seal Carbon/Ceramic, Mechanical Seal CRB/CMC, Max. Dia. Solids 2 In., Max. Head 35 ft., Max. Temp. 104 Degrees F, GPM of Water @ 5 Ft. of Head 179, GPM of Water @ 10 Ft. of Head 157, GPM of Water @ 15 Ft. of Head 133, GPM of Water @ 20 Ft. of Head 106, Height 25-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews