SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2 HP 2" Auto Explosion Proof Sewage Pump 115V Vertical

ZOELLER| Zoro #: G1013153| Mfr #: MX292

$2871.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 20 ft.Length: 13-5/16"Housing Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013153 Mfr #: MX292
Cord Length: 20 ft.Length: 13-5/16"
Housing Material: Cast ironHz: 60
Shaft Seal: Carbon/CeramicThermal Protection: yes
GPM of Water @ 20 Ft. of Head: 91Min. Sump Pit Dia.: 24"
Handle: yesBearing Type: Ball
Voltage: 115GPM of Water @ 5 Ft. of Head: 140
Impeller Material: Cast IronHP: 1/2
GPM of Water @ 25 Ft. of Head: 75Agency Compliance: FM Approved
Motor RPM: 3450Discharge NPT: 2"
GPM of Water @ 10 Ft. of Head: 124Motor Type: Oil Filled
Diameter: 13-5/16"GPM of Water @ 40 Ft. of Head: 10
Max. Dia. Solids: 2"Width: 13-1/8"
Item: Explosion Proof Submersible Sewage PumpBase Material: Cast Iron
GPM of Water @ 35 Ft. of Head: 30Pump RPM: 3450
GPM of Water @ 15 Ft. of Head: 108Manufacturers Warranty Length: 1 yr.
Max. Liquid Temp.: 104 Degrees FMax. Head: 42 ft.
GPM of Water @ 30 Ft. of Head: 56Pump Type: Automatic
Amps: 15Duty: Continuous
Height: 24-15/16Country of Origin (subject to change): United States

Description

Explosion Proof Submersible Sewage Pump, Pump Type Automatic, HP 1/2, Voltage 115, Amps 15, Base Material Cast Iron, Housing Cast Iron, Impeller Material Cast Iron, Shaft Material Stainless Steel, Top Material Cast Iron, Shaft Seal Carbon/Ceramic, Mechanical Seal CRB/CMC, Max. Dia. Solids 2 In., Max. Head 42 ft., Max. Temp. 104 Degrees F, GPM of Water @ 5 Ft. of Head 140, GPM of Water @ 10 Ft. of Head 124, GPM of Water @ 15 Ft. of Head 108, GPM of Water @ 20 Ft. of Head 91, Height 24-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews