Zoeller
2 HP 2" Auto Explosion Proof Sewage Pump 230V Vertical
Mfr # DX295
Zoro # G0379994
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,970.99
Key Features
- HP 2
- Switch Actuation Vertical Float
- Body Material Cast Iron
- Base Material Cast Iron
- Flow Rate @ 10 Ft. of Head 199 gpm
Explore More Products
- ZOELLER Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 115V N270
- ZOELLER Preassembled Simplex Sewage Package with M264 Pump 912-0007
- ZOELLER Wastewater Pump 661-0059
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP 267-0006
- ZOELLER Sewage & Dewatering Pump 284-0004
- ZOELLER Qwik Jon 202 Ultima Toilet Tank and Cover, 1.28 GPF 202-3002
- ZOELLER Waste-Mate 4/10 hp 115V 9.4A 2 in. Sewage Pump System 912-1142
- ZOELLER Wastewater Pump 651-0075
- ZOELLER 1/2 hp Non-Automatic Residential Grinder Pump 803-0002
- ZOELLER 1/2 hp High Head Sewage Dewatering Pump 292-0007
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 230V 4LE17
- Zoeller Submersible Sewage Pumps