JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2 HP 1-1/2" Auto Explosion Proof Sewage Pump 115V Vertical

ZOELLER| Zoro #: G1136581| Mfr #: MX161

$3110.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1136581 Mfr #: MX161
Bearing Type: BallAgency Compliance: FM Approved
Item: Explosion Proof Submersible Sewage PumpMin. Sump Pit Dia.: 24"
Manufacturers Warranty Length: 3 yearHz: 60
Duty: ContinuousBase Material: Cast Iron
Max. Liquid Temp.: 104 Degrees FThermal Protection: yes
Cord Length: 20 ft.Handle: yes
Diameter: 13-5/16"Housing Material: Cast iron
Pump Type: AutomaticMotor Type: Oil Filled
Shaft Seal: Carbon/CeramicSwitch Type: Vertical
Impeller Material: BronzeVoltage: 115
GPM of Water @ 35 Ft. of Head: 55Item: Explosion Proof Submersible Sewage Pump
HP: 1/2Amps: 15.5
GPM of Water @ 5 Ft. of Head: 100GPM of Water @ 10 Ft. of Head: 93
GPM of Water @ 15 Ft. of Head: 85GPM of Water @ 20 Ft. of Head: 79
GPM of Water @ 25 Ft. of Head: 70GPM of Water @ 30 Ft. of Head: 62
GPM of Water @ 40 Ft. of Head: 45Max. Head: 56 ft.
GPM of Water @ 55 Ft. of Head: 9Discharge NPT: 1-1/2"
Max. Dia. Solids: 3/4"GPM of Water @ 45 Ft. of Head: 35
Pump RPM: 3450Width: 13-1/8"
Motor RPM: 3450Length: 13-5/16"
Country of Origin (subject to change): United States

Product Description

Explosion Proof Submersible Sewage Pump, Pump Type Automatic, HP 1/2, Voltage 115, Amps 15.5, Base Material Cast Iron, Housing Cast Iron, Impeller Material Bronze, Shaft Material SS, Top Material Cast Iron, Shaft Seal Carbon/Ceramic, Mechanical Seal CRB/CMC, Max. Dia. Solids 3/4 In., Max. Head 56 ft., Max. Temp. 104 Degrees F, GPM of Water @ 5 Ft. of Head 100, GPM of Water @ 10 Ft. of Head 93, GPM of Water @ 15 Ft. of Head 85, GPM of Water @ 20 Ft. of Head 79, Height 24-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews