KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter, Septic Tank

ZOELLER| Zoro #: G0553393| Mfr #: 170-0078

$36.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 1000 gpd
Item: Septic Tank Filter
Application: Single Family Homes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553393 Mfr #: 170-0078
Flow Rate: 1000 gpdItem: Septic Tank Filter
Application: Single Family HomesHeight: 15"
Filter Cartridges Sub-Category: Specialty CartridgesFilter Media: Polypropylene
Country of Origin (subject to change): United States

Description

Septic Tank Filter, Filter Media Polypropylene, Height 15 In., Flow Rate 1000 gpd, Application Single Family Homes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews