KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Cast Iron Full Flow Check Valve

ZOELLER| Zoro #: G0559675| Mfr #: 30-0152

$79.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: Vertical or Horizontal
Material of Construction: cast iron
Flow: Full Flow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0559675 Mfr #: 30-0152
Mounting Position: Vertical or HorizontalMaterial of Construction: cast iron
Flow: Full FlowLength: 6-5/8"
Max. Water Pressure: 50 psi @ 130 Degrees FSize: 2"
Item: Full Flow Check ValveSub-Category: Iron
Connection Type: FNPTWidth: 6-5/8"
Overall Height: 8"Country of Origin (subject to change): United States

Description

Full Flow Check Valve, Material of Construction Cast Iron, Size 2 In., Connection Type FNPT, Length 6-5/8 In., Width 6-5/8 In., Overall Height 8 In., Max. Water Pressure 50 psi @ 130 Degrees F, Mounting Position Vertical or Horizontal, Flow Full Flow, Compliance -

Reviews