SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Silent PVC Full Flow Check Valve 1-1/2"

ZOELLER| Zoro #: G1197935| Mfr #: 30-0040

$25.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: PVCLength: 9-5/8"Flow: Full Flow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197935 Mfr #: 30-0040
Sub-Category: PVCLength: 9-5/8"
Flow: Full FlowMax. Temp.: 130 Degrees F
Mounting Position: Vertical or HorizontalMaterial of Construction: PVC
Seat Material: PVCConnection Type: Solvent Weld
Item: Full Flow Check ValveSize: 1-1/2"
Seal Material: RubberCountry of Origin (subject to change): United States

Description

Full Flow Check Valve, Material of Construction PVC, Size 1-1/2 In., Connection Type Solvent Weld, Length 9-5/8 In., Max. Temp. 130 Degrees F, Mounting Position Vertical or Horizontal, Seat Material PVC, Seal Material Rubber, Flow Full Flow

Reviews