Reversing Kit, 1Ph, 200/230V, 20 Amp

ZOELLER| Zoro #: G1120034| Mfr #: 10-2582

$1115.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure Type: NEMA 4XType: Simplex Reversing BoxMotor/Pump HP: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120034 Mfr #: 10-2582
Enclosure Type: NEMA 4XType: Simplex Reversing Box
Motor/Pump HP: -Control Relay: -
Accepts: -Voltage: 200/230
Height (In.): 18Width (In.): 15
Includes: Reversing Mechanisms and CapacitorsFor Use With: 4HEW7
Depth (In.): 7.5Standards: -
Mounting: WallAmps: 20
Item: Reversing KitPhase: 1
Thermal Unit Code: -Country of Origin (subject to change): United States

Description

Reversing Kit, Simplex Reversing Box, Phase 1, Voltage 200/230, Amps 20, Enclosure Type NEMA 4X, Height 18 In., Width 15 In., Depth 7.5 In., For Use With 4HEW7, Includes Reversing Mechanisms and Capacitators

Reviews