Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24" x 24" Sewage System, 1/2HP, Vertical Switch, 115V

  • Zoro #: G0512732
  • Mfr #: 912-1116

$834.11

  • Amps - Pumps: 10.40
  • Voltage - Pumps: 120VAC
  • Outlet: 2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoeller #912-1116 Specifications

  • Zoro #: G0512732
  • Mfr #: 912-1116
Amps - Pumps: 10.40 Voltage - Pumps: 120VAC
Outlet: 2 GPM of Water @ 20 Ft. of Head: 10
Max. Diameter Solids: 2" Amps: 10.4
Hz: 60 Item - Sump/Sewage Pump Systems: Simplex Sewage System
Includes: Internal 2" PVC Discharge Pipe and Indoor High Water Alarm Pump HP: 1/2
Item: Simplex Sewage System Voltage: 115V
Max. Head - Pumps: 21 ft. HP: 1/2
Cord Length: 10 Ft. Basin Capacity: 41.0 gal.
Basin Height: 24" Phase: 1
Input Phase AC: 1 Basin Dia.: 24"
Manufacturers Warranty Length: 3 yr. GPM of Water @ 15 Ft. of Head: 50
Switch Type - Pumps: Vertical Max. Liquid Temp.: 130 Degrees F
Motor RPM: 1725 Features: Fully Assembled with Thermal Overload Protection, Non-Clogging Vortex Impeller, Anti-Floatation Device Helps to Eliminate Basin From Floating
Basin Material: Polyethylene Inlet: 4"
Max. Dia. Solids: 2" Cover Material: Thermoplastic
Cord Length - Pumps: 10 ft. GPM of Water @ 10 Ft. of Head: 89
Discharge NPT: 2" F Vent: 2
GPM of Water @ 5 Ft. of Head: 128 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Guard against flooding, provide drainage, and transfer sewage via consumer, commercial, and small industrial settings with our sewer systems and basins. Take a look at the features for Zoeller Simplex Sewage System. Voltage: 115, Hp: 1/2.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #912-1116