BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Silent PVC Full Flow Check Valve 2"

ZOELLER| Zoro #: G0880092| Mfr #: 30-0042

$32.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 2"Item: Silent Check ValveSeal Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880092 Mfr #: 30-0042
Size: 2"Item: Silent Check Valve
Seal Material: RubberMax. Temp.: 130 Degrees F
Mounting Position: Vertical or HorizontalConnection Type: Solvent Weld
Length: 10-3/4"Seat Material: PVC
Material of Construction: PVCFlow: Full Flow
Sub-Category: PVCCountry of Origin (subject to change): United States

Description

Silent Check Valve, Material of Construction PVC, Size 2 In., Connection Type Solvent Weld, Length 10-3/4 In., Max. Temp. 130 Degrees F, Mounting Position Vertical or Horizontal, Seat Material PVC, Seal Material Rubber, Flow Full Flow

Reviews