KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Simplex Sewage Package System, 115V

ZOELLER| Zoro #: G0448953| Mfr #: 910-0033

$724.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115
Amps: 9.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448953 Mfr #: 910-0033
Phase: 1Voltage: 115
Amps: 9.4Inlet: 4"
GPM of Water @ 10 Ft. of Head: 60Max. Dia. Solids: 2"
HP: 4/10Item: Simplex Sewage System
Features: Requires Assembly, Vertical Switch and Check Valve IncludedDischarge NPT: 2" F
Application: Designed to Handle Residential, Commercial and Small Industrial Sewage ApplicationsCheck Valve: 2" PVC
Outlet: 2"Basin Material: Polyethylene
GPM of Water @ 15 Ft. of Head: 23Cord Length: 15 ft.
Includes: Check valveBasin Height: 30"
Cover Material: PolyethyleneMotor RPM: 1725
GPM of Water @ 5 Ft. of Head: 90Max. Liquid Temp.: 130 Degrees F
Hz: 60Manufacturers Warranty Length: 3 yr.
Basin Capacity: 33.0 gal.Basin Dia.: 18"
Vent: 2"Country of Origin (subject to change): United States

Description

Simplex Sewage System, Below Grade, 4/10 HP, Vertical Switch, Voltage 115, 60 Hz, 1 Phase, Amps 9.4, Inlet 4 In, Outlet 2 In, Vent 2 In, GPM of Water @ 10 Ft. of Head 60, Max. Temp 130 Degrees F, Basin Height 30 In, Basin Dia 18 In, Basin Capacity 33 gal., 2 In Max. Dia. Solids, Features Requires Assembly, Vertical Switch and Check Valve Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews