Submersible Effluent Pump, 1-1/2hp, 8.9A

ZOELLER| Zoro #: G1311904| Mfr #: F188

$1739.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: BallGPM of Water @ 60 Ft. of Head: 71Max. Dia. Solids: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311904 Mfr #: F188
Bearing Type: BallGPM of Water @ 60 Ft. of Head: 71
Max. Dia. Solids: 3/4"Diameter: 12-3/4"
Motor Type: Oil Filled 3-PhaseGPM of Water @ 80 Ft. of Head: 28
Phase: 3GPM of Water @ 50 Ft. of Head: 90
GPM of Water @ 30 Ft. of Head: 116GPM of Water @ 70 Ft. of Head: 71
Shaft Seal: Carbon/CeramicMin. Sump Pit Dia.: 24"
Height: 18-1/2"Handle: yes
Impeller Material: BronzeDuty: Intermittent
GPM of Water @ 55 Ft. of Head: 80Base Material: Cast Iron
Hz: 60Housing Material: Cast iron
Manufacturers Warranty Length: 1 yr.Width: 8"
GPM of Water @ 5 Ft. of Head: 145Motor RPM: 3450
Voltage: 230VSwitch Type: None
GPM of Water @ 45 Ft. of Head: 95GPM of Water @ 35 Ft. of Head: 110
GPM of Water @ 20 Ft. of Head: 128HP: 1-1/2
Agency Compliance: UL, CSA/USGPM of Water @ 90 Ft. of Head: 2
Length: 12-3/4"Max. Liquid Temp.: 130 Degrees F
GPM of Water @ 40 Ft. of Head: 103GPM of Water @ 10 Ft. of Head: 140
Amps: 8.9Cord Length: 20 ft.
Pump RPM: 3450Max. Head: 91 ft.
Item: Submersible Effluent PumpTop Material: Cast Iron
Discharge NPT: 2"Country of Origin (subject to change): United States

Description

Submersible Effluent Pump, Manual Operation Type, 1-1/2 HP, None, Base Material Cast Iron, Housing Cast Iron, Top Material Cast Iron, Carbon/Ceramic, Impeller Material Bronze, 230V, 8.9 Amps, Height 18-1/2 In., 12-3/4 In. Diameter, Cord Length 20 ft., Discharge NPT 2 In., Shaft Seal Carbon/Ceramic, Max. Dia. Solids 3/4 In., GPM of Water @ 10 Ft. of Head 140, Max. Head 91 ft., Max. Temp. 130 Degrees F, 3 Phase, Bearing Type Ball

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews