KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP 3" Manual Submersible Sewage Pump 115V

ZOELLER| Zoro #: G2390516| Mfr #: N282

$983.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115
Base Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390516 Mfr #: N282
Phase: 1Voltage: 115
Base Material: Cast IronGPM of Water @ 10 Ft. of Head: 95
Max. Dia. Solids: 2"HP: 1/2
Bearing Type: Upper Sleeve/Lower BallItem: Submersible Sewage Pump
Amps: 10.3Discharge NPT: 3"
GPM of Water @ 15 Ft. of Head: 63Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 5
GPM of Water @ 20 Ft. of Head: 33Motor RPM: 1750
GPM of Water @ 5 Ft. of Head: 130Housing Material: Cast iron
Shaft Seal: Carbon/CeramicMax. Liquid Temp.: 104 Degrees F
Diameter: 13-9/16"Agency Compliance: UL Listed, CSA Certified
Thermal Protection: yesManufacturers Warranty Length: 1 yr.
Pump Type: ManualMax. Head: 26 ft.
Height: 21-1/16"Switch Type: None
Motor Type: Hermetically-sealed, Oil-filledCountry of Origin (subject to change): United States

Description

Submersible Sewage Pump, Manual, 1/2 HP, Switch Type None, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 115, Phase 1, Amps 10.3, Height 21-1/16 In., Diameter 13-9/16 In., Cord Length 20 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 130, GPM of Water @ 10 Ft. of Head 95, Max. Head 26 ft., Thermal Protection Yes, Motor Type Hermetically-Sealed, Oil-filled, Bearing Type Upper Sleeve and Lower Ball, Shaft Seal Carbon/Ceramic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews