October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V

  • Zoro #: G2693406
  • Mfr #: N267

$382.81

Details
  • Item - Sewage Pumps: Submersible Sewage Pump
  • HP: 1/2
  • Cord Length - Pumps: 15 ft.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoeller #N267 Specifications

  • Zoro #: G2693406
  • Mfr #: N267
Item - Sewage Pumps: Submersible Sewage Pump HP: 1/2
Cord Length - Pumps: 15 ft. Base Material: Cast Iron
Shaft Seal Material - Pumps: Carbon, Ceramic Cord Length: 15 ft.
Amps - Pumps: 10.40 Input Phase AC: 1
Pump Body Material: Cast Iron Pump Type: Manual
Switch Type - Pumps: No Switch Included Voltage: 115
Discharge NPT: 2" Motor RPM: 1725
Phase: 1 Max. Diameter Solids: 2"
Motor Type: Hermetically-sealed, Oil-filled Agency Compliance: UL Listed, CSA Certified
Height: 14-9/32" Impeller Material: Polypropylene
Shaft Seal: Carbon/Ceramic GPM of Water @ 5 Ft. of Head: 128
Max. Liquid Temp.: 130 Degrees F Pump HP: 1/2
Manufacturers Warranty Length: 3 yr. Item: Submersible Sewage Pump
Bearing Type: Oil Lubricated Max. Head: 20 ft.
Max. Head - Pumps: 20 ft. Max. Dia. Solids: 2"
Switch Type: None GPM of Water @ 10 Ft. of Head: 89
GPM of Water @ 20 Ft. of Head: 10 Housing Material: Cast iron
Voltage - Pumps: 120VAC Diameter: 13-1/16"
Impeller Material - Pumps: Polypropylene Thermal Protection: yes
GPM of Water @ 15 Ft. of Head: 50 Amps: 10.4
Country of Origin (subject to change): United States

Description

The offerings in our submersible sewage pumps line include vortex impellers that help to eliminate clogging in these submersible sewage pumps. They are designed to handle solids-laden wastewater in dewatering, effluent waste handling, onsite wastewater treatment, and septic or municipal sewer system pumping applications. Here are some important details for Zoeller Submersible Sewage Pump. Voltage: 115, Hp: 1/2, Phase: 1.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #N267