Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Waste-Mate 1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical

  • Zoro #: G1291446
  • Mfr #: M267

$451.10

  • Max. Diameter Solids: 2"
  • Max. Dia. Solids: 2"
  • Phase: 1
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Zoeller #M267 Specifications

  • Zoro #: G1291446
  • Mfr #: M267
Max. Diameter Solids: 2" Max. Dia. Solids: 2"
Phase: 1 Cord Length: 10 Ft.
HP: 1/2 Amps: 10.4
Shaft Seal: Carbon/Ceramic Cord Length - Pumps: 10 ft.
Pump Body Material: Cast Iron Agency Compliance: UL Listed, CSA Certified
Voltage: 115 Thermal Protection: yes
Item - Sewage Pumps: Submersible Sewage Pump Diameter: 13-1/16"
Amps - Pumps: 10.40 Impeller Material - Pumps: Polypropylene
Shaft Seal Material - Pumps: Carbon, Ceramic Max. Liquid Temp.: 130 Degrees F
Manufacturers Warranty Length: 3 yr. Discharge NPT: 2"
GPM of Water @ 15 Ft. of Head: 50 Item: Submersible Sewage Pump
Pump HP: 1/2 Height: 14-9/32"
Motor RPM: 1725 Switch Type: Vertical
Bearing Type: Oil Lubricated Max. Head - Pumps: 21 ft.
Voltage - Pumps: 120VAC GPM of Water @ 5 Ft. of Head: 128
GPM of Water @ 10 Ft. of Head: 89 Max. Head: 21 ft.
Impeller Material: Polypropylene Pump Type: Automatic
Motor Type: Hermetically-sealed, Oil-filled Base Material: Cast Iron
Housing Material: Cast iron Input Phase AC: 1
Switch Type - Pumps: Vertical GPM of Water @ 20 Ft. of Head: 10
Country of Origin (subject to change): United States

Description

Transferring effluent and wastewater is a dirty job - we’ve got the submersible sewage pump to get it done! Take a look at the features for Zoeller Submersible Sewage Pump. Voltage: 115, Hp: 1/2, Phase: 1.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #M267