HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2 HP 3" Auto Submersible Sewage Pump 115V Vertical

ZOELLER| Zoro #: G2131954| Mfr #: M282

$812.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 10 ft.
Housing Material: Cast iron
Switch Type: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131954 Mfr #: M282
Cord Length: 10 ft.Housing Material: Cast iron
Switch Type: VerticalMotor Type: Hermetically-sealed, Oil-filled
Shaft Seal: Carbon/CeramicThermal Protection: yes
Max. Head: 26 ft.GPM of Water @ 20 Ft. of Head: 33
Bearing Type: Upper Sleeve/Lower BallVoltage: 115
GPM of Water @ 5 Ft. of Head: 130Impeller Material: Cast Iron
HP: 1/2GPM of Water @ 25 Ft. of Head: 5
Agency Compliance: UL Listed, CSA CertifiedMotor RPM: 1725
Discharge NPT: 3"Phase: 1
GPM of Water @ 10 Ft. of Head: 95Diameter: 13-9/16"
Max. Dia. Solids: 2"Item: Submersible Sewage Pump
Base Material: Cast IronGPM of Water @ 15 Ft. of Head: 63
Manufacturers Warranty Length: 1 yr.Max. Liquid Temp.: 140 Degrees F
Pump Type: AutomaticAmps: 10.3
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Automatic, 1/2 HP, Switch Type Vertical, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 115, Phase 1, Amps 10.3, Height 18-13/16 In., Diameter 13-9/16 In., Cord Length 10 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 130, GPM of Water @ 10 Ft. of Head 95, Max. Head 26 ft., Thermal Protection Yes, Motor Type Hermetically-Sealed, Oil-filled, Bearing Type Upper Sleeve and Lower Ball, Shaft Seal Carbon/Ceramic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews