1/2 HP 2" Auto Submersible Sewage Pump 115V Vertical

ZOELLER| Zoro #: G1505664| Mfr #: M292

$1065.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115
Base Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505664 Mfr #: M292
Phase: 1Voltage: 115
Base Material: Cast IronAmps: 15
GPM of Water @ 10 Ft. of Head: 124Max. Dia. Solids: 2"
HP: 1/2GPM of Water @ 40 Ft. of Head: 10
Item: Submersible Sewage PumpDischarge NPT: 2"
GPM of Water @ 15 Ft. of Head: 108Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 75
GPM of Water @ 20 Ft. of Head: 91Motor RPM: 3450
GPM of Water @ 5 Ft. of Head: 140Housing Material: Cast iron
Shaft Seal: Carbon/CeramicMax. Liquid Temp.: 140 Degrees F
Diameter: 12-7/8"Includes: 5-20 Plug
Agency Compliance: UL Listed, CSA CertifiedMotor Type: Hermetically-sealed, Oil-filled
Bearing Type: BallManufacturers Warranty Length: 1 yr.
Pump Type: AutomaticMax. Head: 42 ft.
Height: 19-5/16"Switch Type: Vertical
Thermal Protection: yesGPM of Water @ 30 Ft. of Head: 56
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Automatic, 1/2 HP, Switch Type Vertical, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 115, Phase 1, Amps 15, Height 19-5/16 In., Diameter 12-7/8 In., Cord Length 20 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 140, GPM of Water @ 10 Ft. of Head 124, Max. Head 42 ft., Thermal Protection Yes, Motor Type Hermetically-Sealed, Oil-Filled, Bearing Type Ball, Shaft Seal Carbon/Ceramic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews