1/2 HP 2" Manual Submersible Sewage Pump 115V

ZOELLER| Zoro #: G1329124| Mfr #: N292

$1044.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 40 Ft. of Head: 10GPM of Water @ 30 Ft. of Head: 56Cord Length: 15 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329124 Mfr #: N292
GPM of Water @ 40 Ft. of Head: 10GPM of Water @ 30 Ft. of Head: 56
Cord Length: 15 ft.GPM of Water @ 25 Ft. of Head: 75
Base Material: Cast IronDiameter: 12-7/8"
Agency Compliance: UL Listed, CSA CertifiedGPM of Water @ 20 Ft. of Head: 91
Bearing Type: BallVoltage: 115
Switch Type: NonePump Type: Manual
HP: 1/2Motor Type: Hermetically-sealed, Oil-filled
Impeller Material: Cast IronThermal Protection: yes
Height: 21-3/16"GPM of Water @ 15 Ft. of Head: 108
Manufacturers Warranty Length: 1 yr.Housing Material: Cast iron
Shaft Seal: Carbon/CeramicMax. Liquid Temp.: 130 Degrees F
GPM of Water @ 10 Ft. of Head: 124GPM of Water @ 5 Ft. of Head: 140
Phase: 1Motor RPM: 3450
Max. Head: 42 ft.Max. Dia. Solids: 2"
Item: Submersible Sewage PumpAmps: 15
Discharge NPT: 2"Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Manual, 1/2 HP, Switch Type None, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 115, Phase 1, Amps 15, Height 21-3/16 In., Diameter 12-7/8 In., Cord Length 15 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 140, GPM of Water @ 10 Ft. of Head 124, Max. Head 42 ft., Thermal Protection Yes, Motor Type Hermetically-Sealed, Oil-Filled, Bearing Type Ball, Shaft Seal Carbon/Ceramic, Agency Compliance UL Listed, CSA Certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews