BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V

ZOELLER| Zoro #: G1579611| Mfr #: E267

$542.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 15 Ft. of Head: 50Manufacturers Warranty Length: 3 yr.Motor Type: Hermetically-sealed, Oil-filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579611 Mfr #: E267
GPM of Water @ 15 Ft. of Head: 50Manufacturers Warranty Length: 3 yr.
Motor Type: Hermetically-sealed, Oil-filledDischarge NPT: 2"
Impeller Material: PolypropyleneGPM of Water @ 10 Ft. of Head: 89
Voltage: 230Shaft Seal: Carbon/Ceramic
Phase: 1HP: 1/2
Agency Compliance: UL Listed, CSA CertifiedBearing Type: Oil Lubricated
Pump Type: ManualHousing Material: Cast iron
Amps: 5.5GPM of Water @ 5 Ft. of Head: 128
Base Material: Cast IronHeight: 14-9/32"
Item: Submersible Sewage PumpMax. Head: 20 ft.
Thermal Protection: yesMotor RPM: 1725
Diameter: 13-1/16"Max. Liquid Temp.: 130 Degrees F
Switch Type: NoneMax. Dia. Solids: 2"
GPM of Water @ 20 Ft. of Head: 10Cord Length: 15 ft.
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Pump HP 1/2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 20 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Polypropylene, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 15 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 5.50, Height 14-9/32 In., Diameter 13-1/16 In., GPM of Water @ 5 Ft. of Head 128, GPM of Water @ 10 Ft. of Head 89

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews