KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP 2" Manual Submersible Sewage Pump 230V

ZOELLER| Zoro #: G0444814| Mfr #: F267

$672.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 230
Base Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444814 Mfr #: F267
Phase: 3Voltage: 230
Base Material: Cast IronGPM of Water @ 10 Ft. of Head: 89
Amps: 2.6Max. Dia. Solids: 2"
HP: 1/2Bearing Type: Oil Lubricated
Item: Submersible Sewage PumpDischarge NPT: 2"
GPM of Water @ 15 Ft. of Head: 50Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 20 Ft. of Head: 10
Motor RPM: 1725GPM of Water @ 5 Ft. of Head: 128
Housing Material: Cast ironShaft Seal: Carbon/Ceramic
Max. Liquid Temp.: 130 Degrees FDiameter: 13-1/16"
Agency Compliance: UL Listed, CSA CertifiedThermal Protection: No
Manufacturers Warranty Length: 3 yr.Pump Type: Manual
Max. Head: 21 ft.Height: 14-9/32"
Switch Type: NoneMotor Type: Hermetically-sealed, Oil-filled
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Manual, 1/2 HP, Switch Type None, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 230, Phase 3, Amps 2.6, Height 14-9/32 In., Diameter 13-1/16 In., Cord Length 20 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 128, GPM of Water @ 10 Ft. of Head 89, Max. Head 21 ft., Thermal Protection No, Motor Type Hermetically-sealed, Oil-filled, Bearing Type Oil Lubricated, Shaft Seal Carbon/Ceramic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews