Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Waste-Mate 1 HP 2" Manual Submersible Sewage Pump 115V

  • Zoro #: G3229624
  • Mfr #: N270

$644.00

  • Agency Compliance: UL Listed, CSA Certified
  • Shaft Seal Material - Pumps: Carbon, Ceramic
  • Cord Length - Pumps: 15 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoeller #N270 Specifications

  • Zoro #: G3229624
  • Mfr #: N270
Agency Compliance: UL Listed, CSA Certified Shaft Seal Material - Pumps: Carbon, Ceramic
Cord Length - Pumps: 15 ft. Thermal Protection: yes
Motor Type: Hermetically-sealed, Oil-filled Max Head - Pumps: 29 ft.
Switch Type: None Manufacturers Warranty Length: 1 yr.
HP: 1 Shaft Seal: Carbon/Ceramic
Base Material: Polypropylene Max. Liquid Temp.: 130 Degrees F
Max. Diameter Solids: 2" Impeller Material - Pumps: Engineered Plastic
Phase: 1 Max. Dia. Solids: 2"
Amps - Pumps: 15.00 Item: Submersible Sewage Pump
Max. Head: 29 ft. Voltage - Pumps: 120VAC
Pump Body Material: Cast Iron Bearing Type: Upper Sleeve/Lower Ball
Motor RPM: 3450 Pump HP: 1
Input Phase AC: 1 Impeller Material: Bronze
GPM of Water @ 15 Ft. of Head: 77 Diameter: 13-1/16"
Cord Length: 15 ft. Amps: 15
Discharge NPT: 2" GPM of Water @ 10 Ft. of Head: 101
GPM of Water @ 5 Ft. of Head: 132 Housing Material: Cast iron
Switch Type - Pumps: No Switch Included Max. Head - Pumps: 29 ft.
Pump Type: Manual GPM of Water @ 25 Ft. of Head: 29
Item - Sewage Pumps: Submersible Sewage Pump Height: 15"
GPM of Water @ 20 Ft. of Head: 56 Voltage: 115
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Designed with durability, reliability, and efficiency, our submersible sewage and effluent pumps can be used for home, commercial, or industrial applications. Here are some important details for Zoeller Submersible Sewage Pump. Voltage: 115, Hp: 1, Phase: 1.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #N270