1 HP 2" Manual Submersible Sewage Pump 230V

ZOELLER| Zoro #: G2320315| Mfr #: E284

$895.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Liquid Temp.: 104 Degrees F
Switch Type: None
Item: Submersible Sewage Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320315 Mfr #: E284
Max. Liquid Temp.: 104 Degrees FSwitch Type: None
Item: Submersible Sewage PumpAgency Compliance: UL Listed, CSA Certified
Amps: 8.9Cord Length: 15 ft.
Max. Dia. Solids: 2"GPM of Water @ 20 Ft. of Head: 106
Bearing Type: Upper Sleeve/Lower BallThermal Protection: yes
HP: 1Height: 21-1/16"
GPM of Water @ 10 Ft. of Head: 157Phase: 1
Impeller Material: Cast IronHousing Material: Cast iron
Max. Head: 35 ft.Motor Type: Hermetically-sealed, Oil-filled
Diameter: 13-9/16"Pump Type: Manual
Manufacturers Warranty Length: 1 yr.GPM of Water @ 25 Ft. of Head: 72
GPM of Water @ 30 Ft. of Head: 42GPM of Water @ 5 Ft. of Head: 179
Voltage: 230Shaft Seal: Carbon/Ceramic
Base Material: Cast IronGPM of Water @ 15 Ft. of Head: 133
Discharge NPT: 2"Motor RPM: 1750
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Manual, 1 HP, Switch Type None, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 230, Phase 1, Amps 8.9, Height 21-1/16 In., Diameter 13-9/16 In., Cord Length 15 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 179, GPM of Water @ 10 Ft. of Head 157, Max. Head 35 ft., Thermal Protection Yes, Motor Type Hermetically-Sealed, Oil-filled, Bearing Type Upper Sleeve and Lower Ball, Shaft Seal Carbon/Ceramic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews