1 HP 2" Auto Submersible Sewage Pump 230V Vertical

ZOELLER| Zoro #: G0749777| Mfr #: D284

$1177.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Dia. Solids: 2"
GPM of Water @ 5 Ft. of Head: 179
Motor Type: Capacitor Start, Oil-filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749777 Mfr #: D284
Max. Dia. Solids: 2"GPM of Water @ 5 Ft. of Head: 179
Motor Type: Capacitor Start, Oil-filledShaft Seal: Carbon/Ceramic
Switch Type: VerticalGPM of Water @ 20 Ft. of Head: 106
Amps: 8.9Housing Material: Cast iron
Voltage: 230Manufacturers Warranty Length: 1 yr.
Phase: 1Item: Submersible Sewage Pump
HP: 1Bearing Type: Upper Sleeve/Lower Ball
Discharge NPT: 2"Thermal Protection: yes
Cord Length: 10 ft.Max. Head: 35 ft.
Agency Compliance: UL Listed, CSA CertifiedGPM of Water @ 15 Ft. of Head: 133
Height: 19-9/16Pump Type: Automatic
GPM of Water @ 30 Ft. of Head: 42Max. Liquid Temp.: 104 Degrees F
Motor RPM: 1750Diameter: 13-9/16"
Impeller Material: Cast IronGPM of Water @ 25 Ft. of Head: 73
Base Material: Cast IronGPM of Water @ 10 Ft. of Head: 157
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Pump HP 1, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 35 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 2 In., Automatic, Amps - Pumps 8.90, Height 19-9/16, Diameter 13-9/16 In., GPM of Water @ 5 Ft. of Head 179, GPM of Water @ 10 Ft. of Head 157

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews