Waste-Mate 1 HP 3" Auto Submersible Sewage Pump 230V Vertical

ZOELLER| Zoro #: G1773107| Mfr #: D284

$1051.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 15 Ft. of Head: 133Manufacturers Warranty Length: 1 yr.Motor Type: Hermetically-sealed, Oil-filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773107 Mfr #: D284
GPM of Water @ 15 Ft. of Head: 133Manufacturers Warranty Length: 1 yr.
Motor Type: Hermetically-sealed, Oil-filledGPM of Water @ 25 Ft. of Head: 72
Discharge NPT: 3"Impeller Material: Cast Iron
GPM of Water @ 10 Ft. of Head: 157Voltage: 230
GPM of Water @ 30 Ft. of Head: 42Phase: 1
HP: 1Agency Compliance: UL Listed, CSA Certified
Bearing Type: Upper Sleeve/Lower BallHousing Material: Cast iron
Amps: 8.9GPM of Water @ 5 Ft. of Head: 179
Base Material: Cast IronHeight: 19-9/16
Shaft Seal: Carbon/CeramicItem: Submersible Sewage Pump
Max. Head: 35 ft.Thermal Protection: yes
Motor RPM: 1725Diameter: 13-9/16"
Max. Liquid Temp.: 140 Degrees FSwitch Type: Vertical
Pump Type: AutomaticMax. Dia. Solids: 2"
GPM of Water @ 20 Ft. of Head: 106Cord Length: 10 ft.
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Pump HP 1, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 3 In., Max. Head - Pumps 35 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 10 ft., Switch Type - Pumps Vertical, Max. Diameter Solids 2 In., Automatic, Amps - Pumps 8.90, Height 19-9/16, Diameter 13-9/16 In., GPM of Water @ 5 Ft. of Head 179, GPM of Water @ 10 Ft. of Head 157

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews