KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1 HP 2" Auto Submersible Sewage Pump 230V Vertical

ZOELLER| Zoro #: G1917151| Mfr #: D293

$1216.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 230
Amps: 10.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917151 Mfr #: D293
Phase: 1Voltage: 230
Amps: 10.2Base Material: Cast Iron
Max. Dia. Solids: 2"HP: 1
GPM of Water @ 40 Ft. of Head: 50Item: Submersible Sewage Pump
Discharge NPT: 2"GPM of Water @ 15 Ft. of Head: 130
Max. Head: 50 ft.Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 25 Ft. of Head: 106
GPM of Water @ 20 Ft. of Head: 119Motor RPM: 3450
Housing Material: Cast ironShaft Seal: Carbon/Ceramic
Max. Liquid Temp.: 104 Degrees FDiameter: 12-7/8"
Agency Compliance: UL Listed, CSA CertifiedMotor Type: Hermetically-sealed, Oil-filled
Bearing Type: BallManufacturers Warranty Length: 1 yr.
Pump Type: AutomaticHeight: 19-5/16"
Switch Type: VerticalThermal Protection: yes
GPM of Water @ 30 Ft. of Head: 90Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Automatic, 1 HP, Switch Type Vertical, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 230, Phase 1, Amps 10.2, Height 19-5/16 In., Diameter 12-7/8 In., Cord Length 20 ft., Max. Dia. Solids 2 In., Max. Head 50 ft., Thermal Protection Yes, Motor Type Hermetically-Sealed, Oil-Filled, Bearing Type Ball, Shaft Seal Carbon/Ceramic, Agency Compliance UL Listed, CSA Certified, Discharge NPT 2 In., Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews