PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2 HP 2" Manual Submersible Sewage Pump 230V

ZOELLER| Zoro #: G2347195| Mfr #: E295

$1435.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 60 Ft. of Head: 59GPM of Water @ 50 Ft. of Head: 89GPM of Water @ 25 Ft. of Head: 154
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347195 Mfr #: E295
GPM of Water @ 60 Ft. of Head: 59GPM of Water @ 50 Ft. of Head: 89
GPM of Water @ 25 Ft. of Head: 154HP: 2
Thermal Protection: yesBearing Type: Ball
Amps: 16.6GPM of Water @ 20 Ft. of Head: 168
Agency Compliance: UL Listed, CSA CertifiedDiameter: 12-7/8"
Switch Type: NoneGPM of Water @ 5 Ft. of Head: 214
GPM of Water @ 40 Ft. of Head: 115Pump Type: Manual
Max. Dia. Solids: 2"Phase: 1
Voltage: 230GPM of Water @ 10 Ft. of Head: 199
GPM of Water @ 30 Ft. of Head: 140Max. Liquid Temp.: 130 Degrees F
GPM of Water @ 70 Ft. of Head: 23Shaft Seal: Carbon/Ceramic
GPM of Water @ 15 Ft. of Head: 184Height: 21-3/16"
Max. Head: 75 ft.Motor Type: Hermetically-sealed, Oil-filled
Item: Submersible Sewage PumpDischarge NPT: 2"
Base Material: Cast IronHousing Material: Cast iron
Manufacturers Warranty Length: 1 yr.Impeller Material: Cast Iron
Cord Length: 15 ft.Motor RPM: 3450
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Pump HP 2, Voltage - Pumps 240VAC, Input Phase AC 1, Discharge NPT 2 In., Max. Head - Pumps 75 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 15 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 2 In., Manual, Amps - Pumps 16.60, Height 21-3/16 In., Diameter 12-7/8 In., GPM of Water @ 5 Ft. of Head 214, GPM of Water @ 10 Ft. of Head 199

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews