KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2 HP 2" Auto Submersible Sewage Pump 230V Tether

ZOELLER| Zoro #: G1425995| Mfr #: WD295

$1717.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 230
GPM of Water @ 60 Ft. of Head: 59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425995 Mfr #: WD295
Phase: 1Voltage: 230
GPM of Water @ 60 Ft. of Head: 59Base Material: Cast Iron
GPM of Water @ 50 Ft. of Head: 89GPM of Water @ 10 Ft. of Head: 199
Amps: 17.1Max. Dia. Solids: 2"
HP: 2Bearing Type: Ball
Item: Submersible Sewage PumpDischarge NPT: 2"
GPM of Water @ 15 Ft. of Head: 184Impeller Material: Cast Iron
Cord Length: 20 ft.GPM of Water @ 40 Ft. of Head: 115
GPM of Water @ 25 Ft. of Head: 154GPM of Water @ 20 Ft. of Head: 168
Motor RPM: 3450GPM of Water @ 5 Ft. of Head: 214
Housing Material: Cast ironThermal Protection: yes
Max. Liquid Temp.: 104 Degrees FDiameter: 12-7/8"
Agency Compliance: UL Listed, CSA CertifiedMotor Type: Hermetically-sealed, Oil-filled
Shaft Seal: Carbon/CeramicManufacturers Warranty Length: 1 yr.
Pump Type: AutomaticMax. Head: 75 ft.
GPM of Water @ 70 Ft. of Head: 23Height: 19-5/16"
Switch Type: TetherGPM of Water @ 30 Ft. of Head: 140
Country of Origin (subject to change): United States

Description

Submersible Sewage Pump, Automatic, 2 HP, Switch Type Tether, Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Voltage 230, Phase 1, Amps 17.1, Height 19-5/16 In., Diameter 12-7/8 In., Cord Length 20 ft., Max. Dia. Solids 2 In., GPM of Water @ 5 Ft. of Head 214, GPM of Water @ 10 Ft. of Head 199, Max. Head 75 ft., Thermal Protection Yes, Motor Type Hermetically-Sealed, Oil-Filled, Bearing Type Ball, Shaft Seal Carbon/Ceramic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews