Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Waste-Mate 4/10 HP 2" Auto Submersible Sewage Pump 115V Vertical

  • Zoro #: G2973031
  • Mfr #: M264

$351.86

  • Switch Type - Pumps: Vertical
  • Item: Submersible Sewage Pump
  • Motor Type: Permanent Split Capacitor, Hermetically-Sealed, Oil-Filled
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoeller #M264 Specifications

  • Zoro #: G2973031
  • Mfr #: M264
Switch Type - Pumps: Vertical Item: Submersible Sewage Pump
Motor Type: Permanent Split Capacitor, Hermetically-Sealed, Oil-Filled Phase: 1
Voltage: 115 Cord Length - Pumps: 10 ft.
Motor RPM: 1725 Base Material: Polypropylene
Item - Sewage Pumps: Submersible Sewage Pump Impeller Material - Pumps: Polypropylene
GPM of Water @ 10 Ft. of Head: 60 Pump Type: Automatic
Shaft Seal: Carbon/Ceramic Impeller Material: Polypropylene
Max. Head - Pumps: 18 ft. Amps: 9.4
Switch Type: Vertical Shaft Seal Material - Pumps: Carbon, Ceramic
Input Phase AC: 1 GPM of Water @ 15 Ft. of Head: 22
HP: 4/10 Manufacturers Warranty Length: 3 yr.
Max. Diameter Solids: 2" Bearing Type: Sleeve
Max. Liquid Temp.: 130 Degrees F Diameter: 11-23/64"
Height: 14-3/4" Housing Material: Cast iron
Pump Body Material: Cast Iron Cord Length: 15 ft.
Amps - Pumps: 9.40 Pump HP: 4/10
Voltage - Pumps: 120VAC Agency Compliance: UL Listed, CSA Certified
Discharge NPT: 2" Max. Dia. Solids: 2"
Thermal Protection: yes Max. Head: 18 ft.
GPM of Water @ 5 Ft. of Head: 90 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Designed with durability, reliability, and efficiency, our submersible sewage and effluent pumps can be used for home, commercial, or industrial applications. Zoeller Submersible Sewage Pump include characteristics like: Voltage: 115, Hp: 4/10, Phase: 1.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #M264