3/10 HP 1-1/2" Oil Guard Pump System 115V Piggyback

ZOELLER| Zoro #: G1428192| Mfr #: 940-0005

$2549.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 15 ft.Length: 10-1/16"Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428192 Mfr #: 940-0005
Cord Length: 15 ft.Length: 10-1/16"
Hz: 60Check Valve: Not included
Handle: yesBearing Type: Sleeve
Width: 10-3/32"Impeller Material: Cast Iron
HP: 3/10Features: Sensors Have a Preset On/Off Range of 6" but Level of Where Sensors Go is Adjustable
Alarm Duration: ContinuousSensor Cord Length (Ft.): 20
Min. Sump Pit Dia.: 14"Alarm Output: Aud/Vis/Dry Contacts
Phase: 1Motor Type: Shaded pole
Housing: Cast IronBase Material: Cast Iron
GPM of Water @ 15 Ft. of Head: 19Application: Elevator Sumps, Transformer Vaults and Commercial Applications
Height: 10-1/16"Housing Material: Cast iron
Switch Type: PiggybackThermal Protection: yes
Voltage: 115GPM of Water @ 5 Ft. of Head: 43
Shaft Seal: Carbon CeramicAgency Compliance: CSA/UL
Motor RPM: 1550Discharge NPT: 1-1/2"
GPM of Water @ 10 Ft. of Head: 34Max. Dia. Solids: 1/2"
On Point: 10 1/16"Alarm: Audio 71 db Visual
Off Point: 16-1/16"Pump RPM: 1550
Includes: Alarm Panel and Pump SwitchManufacturers Warranty Length: 1 yr.
Max. Liquid Temp.: 130 Degrees FMax. Head: 19 ft.
Amps: 9.7Duty: Continuous
Country of Origin (subject to change): United States

Description

Sump Pump, Submersible, 3/10 HP, Switch Type Piggyback, Base Material Cast Iron, Housing Cast Iron, Top Material Cast Iron, Impeller Material Cast Iron, 115 Voltage, 9.7 Amps, Min Sump Pit Dia 14 In, Cord Length 15 Ft, Discharge NPT 1 1/2 In, Max Dia Solids 1/2 In, GPM of Water @ 5 Ft of Head 43, Max Head 19 Ft, Max Temp 130 F, Thermal Protection, Continuous Duty, Alarm Audio 71 db Visual, Power Cord Length 8 Ft., Sensor Cord Length 20 Ft., Includes Alarm Panel and Pump Switch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews