4/10 HP 1-1/2" Oil Guard Pump System 115V Piggyback

ZOELLER| Zoro #: G1701664| Mfr #: 940-0006

$2112.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 20 ft.Length: 10-3/32"Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1701664 Mfr #: 940-0006
Cord Length: 20 ft.Length: 10-3/32"
Hz: 60GPM of Water @ 20 Ft. of Head: 44
Check Valve: Not includedHandle: yes
Bearing Type: Upper Sleeve/Lower BallWidth: 10-3/32"
Impeller Material: Glass Filled PolypropyleneHP: 4/10
Features: Sensors Have a Preset On/Off Range of 6" but Level of Where Sensors Go is AdjustableAlarm Duration: Continuous
Sensor Cord Length (Ft.): 20Min. Sump Pit Dia.: 14"
Alarm Output: Aud/Vis/Dry ContactsPhase: 1
Motor Type: Perm. Split CapacitorHousing: Cast Iron
Base Material: Cast IronGPM of Water @ 15 Ft. of Head: 53
GPM of Water @ 30 Ft. of Head: 23Application: Elevator Sumps, Transformer Vaults and Commercial Applications
Height: 12-1/8"Max. Liquid Temp.: 130 Degrees F
Housing Material: Cast ironSwitch Type: Piggyback
Thermal Protection: yesVoltage: 115
GPM of Water @ 5 Ft. of Head: 69Shaft Seal: Carbon Ceramic
Agency Compliance: CSA/ULMotor RPM: 3450
Discharge NPT: 1-1/2"GPM of Water @ 10 Ft. of Head: 61
Max. Dia. Solids: 3/4"On Point: 12 1/8"
Alarm: Audio 71 db VisualOff Point: 18-1/8"
GPM of Water @ 35 Ft. of Head: 8Pump RPM: 3450
Includes: Alarm Panel and Pump SwitchManufacturers Warranty Length: 1 yr.
GPM of Water @ 25 Ft. of Head: 34Max. Head: 38 ft.
Amps: 8.5Duty: Continuous
Country of Origin (subject to change): United States

Description

Sump Pump, Submersible, 4/10 HP, Switch Type Piggyback, Base Material Cast Iron, Housing Cast Iron, Top Material Cast Iron, Impeller Material Glass Filled Polypropylene, 115 Voltage, 8.5 Amps, Min Sump Pit Dia 14 In, Cord Length 20 Ft, Discharge NPT 1 1/2 In, Max Dia Solids 3/4 In, GPM of Water @ 5 Ft of Head 69, Max Head 38 Ft, Max Temp 130 F, Thermal Protection, Continuous Duty, Alarm Audio 71 db Visual, Power Cord Length 8 Ft., Sensor Cord Length 20 Ft., Includes Alarm Panel and Pump Switch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews