KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2 HP 1-1/2" High Temp Submersible Sump Pump 115V Mechanical

ZOELLER| Zoro #: G0724141| Mfr #: M3098

$665.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115
Base Material: Cast Iron
Off Point: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724141 Mfr #: M3098
Voltage: 115Base Material: Cast Iron
Off Point: 3"Amps: 9.4
GPM of Water @ 10 Ft. of Head: 56Max. Dia. Solids: 1/2"
HP: 1/2Includes: Check valve
Item: Submersible Sump PumpFeatures: High Temperature Liquid-Tight Conduit Used with High Temperature Cable, High Temperature Motor Windings, All Models Have Stainless Steel Screws, Guards, Handles and Control Arm and Seal Assemblies
Discharge NPT: 1-1/2" FGPM of Water @ 15 Ft. of Head: 41
On Point: 12"Impeller Material: Cast Iron
Alarm: NoCord Length: 10-1/8"
GPM of Water @ 20 Ft. of Head: 23GPM of Water @ 5 Ft. of Head: 66
Housing Material: Cast ironThermal Protection: yes
Max. Liquid Temp.: 200 Degrees FDiameter: 11"
Motor Type: PSCMechanical Seal: Viton(R)
Max. Temp.: 200 Degrees FShaft Seal: Viton(R)
Hz: 60Manufacturers Warranty Length: 1 yr.
Gauge/Conductor: 16/4Max. Head: 21 ft.
NEC Cord Designation: SOWHeight: 13-1/2"
Switch Type: MechanicalCountry of Origin (subject to change): United States

Description

Automatic Submersible Sump Pump,1/2 HP,Switch Type Mechanical,Cord Length 15 ft.,115 Voltage,9.4 Amps,Dia. 11 In.,Discharge NPT 1-1/2 In.,Height 13-1/2 In.,Max. Head 22 ft.,Max. Dia. Solids 1/2 In.,GPM of Water @ 5 Ft. of Head 66,GPM of Water @ 10 Ft. of Head 56,GPM of Water @ 15 Ft. of Head 41,GPM of Water @ 20 Ft. of Head 23,Max. Temp. 200 Degrees F,Off Point 3 In.,On Point 12 In.,Base Material Cast Iron,Housing Cast Iron,Top Material Cast Iron,Impeller Material Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews