Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

1/2 HP 1-1/2" Submersible Sump Pump 115V Vertical

  • Zoro #: G2755627
  • Mfr #: M137

1/2 HP 1-1/2" Submersible Sump Pump 115V Vertical

  • Zoro #: G2755627
  • Mfr #: M137

$423.32 /ea

Details
  • HP: 1/2
  • GPM of Water @ 15 Ft. of Head: 58
  • Discharge NPT: 1-1/2"
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoeller #M137 Specifications

  • Zoro #: G2755627
  • Mfr #: M137
HP: 1/2 GPM of Water @ 15 Ft. of Head: 58
Discharge NPT: 1-1/2" Manufacturers Warranty Length: 3 yr.
GPM of Water @ 10 Ft. of Head: 79 Motor Type: Thermally Protected
Off Point: 2-3/4" Diameter: 11-3/4"
Base Material: Cast Iron GPM of Water @ 20 Ft. of Head: 36
Phase: single Alarm: No
Gauge/Conductor: 16/3 Max. Head: 26 ft.
Max. Temp.: 130 Degrees F Cord Length: 10 ft.
GPM of Water @ 5 Ft. of Head: 90 Amps: 10.7
Housing Material: Cast Iron or Bronze Switch Type: Vertical
Voltage: 115V Hz: 60
Motor RPM: 1750 Impeller Material: Cast Iron or Bronze
Height: 13" Mechanical Seal: CRB/CMC
On Point: 10" NEC Cord Designation: SJOW
Item: Submersible Sump Pump Shaft Seal: Carbon/Ceramic
Thermal Protection: yes Max. Dia. Solids: 5/8"
Max. Liquid Temp.: 130 Degrees F GPM of Water @ 25 Ft. of Head: 8
Country of Origin (subject to change): United States

Description

Unlike pedestal sump pumps that are mounted above the sump, submersible sump pumps are entirely mounted inside the sump. Here is some additional information about Zoeller Submersible Sump Pump. Voltage: 115, Hp: 1/2, Housing Material: Cast iron.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #M137