Zoeller
1 HP 1-1/2" F Submersible Sump Pump 115V Piggyback
Mfr # 140-0029
Zoro # G4554812
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 20 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1
- Hz 60 Hz
Explore More Products
- ZOELLER 1/2 HP 3900 gph Cast Iron Vertical Float Switch AC Sump Pump 1084-0001
- ZOELLER Basement Sentry 13 HP 2400 gph Thermoplastic Vertical Float Switch AC Submersible Backup Sump Pump STBC101
- ZOELLER Basement Sentry 1200 gph Thermoplastic Vertical Float Switch Battery Submersible Backup Sump Pump STBB100
- ZOELLER Zoeller 57-0001 9 ft. Cord 0.33HP All Cast Iron Submersible Sump Pump with Vertical Float Switch 57-0001
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical M55
- ZOELLER SUMP PUMP 1/2HP 3600GPH 1075-0001
- ZOELLER 1/3 HP Auto High Temp Submersible Pump 115V 2057-0005
- ZOELLER Zoeller M3098 Automatic High Temperature Submersible Pump 3098-0001, 1/2 HP 3098-0001
- ZOELLER 3/10 HP Sump Pump 53-0091
- FLINT & WALLING 1/6 HP 1-1/2" F Submersible Sump Pump 115 None ECP061
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp 506801
- Zoeller Submersible Sump Pumps