Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mighty-Mate 3/10 HP 1-1/2" Submersible Sump Pump 115V

ZOELLER | Zoro #: G1343063 | Mfr #: N57

$187.69 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoeller #N57 Specifications

Zoro #: G1343063 Manufacturer #: N57
Max. Liquid Temp.: 130 Degrees F HP: 3/10
Impeller Material: Plastic, Cast Iron or Bronze Mechanical Seal: CRB/CMC
Gauge/Conductor: 18/3 Motor Type: Thermally Protected
Motor RPM: 1550 GPM of Water @ 5 Ft. of Head: 43
Manufacturers Warranty Length: 3 yr. GPM of Water @ 15 Ft. of Head: 19
Diameter: 10-3/32" Max. Dia. Solids: 1/2"
Alarm: No Discharge NPT: 1-1/2"
Item: Submersible Sump Pump Switch Type: None
Height: 10-1/16" Max. Head: 19.25 ft.
Base Material: Cast Iron Hz: 60
NEC Cord Designation: SJTW Amps: 9.7
Phase: single Voltage: 115V
Max. Temp.: 130 Degrees F Thermal Protection: yes
Bearing Type: Sleeve Housing Material: Cast Iron or Bronze
Duty: Continuous Cord Length: 15 ft.
Shaft Seal: Carbon/Ceramic GPM of Water @ 10 Ft. of Head: 34
Country of Origin (subject to change): United States

Description

Submersible Sump Pump, Pump HP 3/10, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 19 ft., Pump Body Material Cast Iron, Base Material Cast Iron, Impeller Material - Pumps Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Cord Length - Pumps 15 ft., Switch Type - Pumps No Switch Included, Max. Diameter Solids 1/2 In., Amps - Pumps 9.70, Diameter 10-3/32 In., Height 10-1/16 In., GPM of Water @ 5 Ft. of Head 43, Max. Liquid Temp. 130 Degrees F, Duty Continuous

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoeller #N57