Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

3/10 HP 1-1/2" Submersible Evaporative Cooling Pump 115V

ZOELLER | Zoro #: G0926956 | Mfr #: N371

$ 241.12 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Zoeller #N371 Specifications

Zoro #: G0926956 Mfr #: N371
Motor Type: Shaded pole Shaft Seal: Silicon Carbide
HP: 3/10 Min. Sump Pit Dia.: 18"
Height: 10-1/16" GPM of Water @ 10 Ft. of Head: 34
Alarm: No Thermal Protection: yes
NEC Cord Designation: SJTW Max. Temp.: 130 Degrees F
Diameter: 10-3/32" Gauge/Conductor: 18/3
Mechanical Seal: SiC Base Material: Plastic
Duty: Continuous GPM of Water @ 15 Ft. of Head: 19
Max. Head: 19.25 ft. Discharge NPT: 1-1/2" F
Housing Material: Cast iron Switch Type: -
Max. Dia. Solids: 3/8" Hz: 60 hz
Max. Liquid Temp.: 130 Degrees F Voltage: 115
Cord Length: 10-1/16" Motor RPM: 1550
GPM of Water @ 5 Ft. of Head: 43 Bearing Type: Ball
Manufacturers Warranty Length: 1 yr. Item: Submersible Evaporative Cooling Pump
Amps: 9.7 Impeller Material: Glass Filled Plastic
Country of Origin (subject to change): United States

Description

Submersible Evaporative Cooling Pump, Pump HP 3/10, Voltage - Pumps 120VAC, Discharge NPT 1-1/2 In. F, Max. Head - Pumps 19 ft., Pump Body Material Cast Iron, Base Material Plastic, Impeller Material - Pumps Glass Filled Plastic, Shaft Seal Material - Pumps Silicone Carbide, Cord Length - Pumps 10 In., Switch Type - Pumps No Switch Included, Max. Diameter Solids 3/8 In., Amps - Pumps 9.70, Diameter 10-3/32 In., Height 10-1/16 In., GPM of Water @ 5 Ft. of Head 43, Max. Liquid Temp. 130 Degrees F

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews