SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/10 HP 1-1/2" Submersible Sump Pump 115V Tether

ZOELLER| Zoro #: G2317427| Mfr #: BN2057

$612.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 10-1/16"Housing Material: Cast ironSwitch Type: Tether
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317427 Mfr #: BN2057
Cord Length: 10-1/16"Housing Material: Cast iron
Switch Type: TetherHz: 60
Thermal Protection: yesGPM of Water @ 10 Ft. of Head: 31
Height: 10-1/16"Gauge/Conductor: 16/3
Voltage: 115GPM of Water @ 5 Ft. of Head: 39
HP: 3/10Shaft Seal: Carbon/Ni-Resist
Item: Submersible Sump PumpMotor RPM: 1550
Discharge NPT: 1-1/2" FImpeller Material: Cast Iron
Diameter: 10-3/32"Off Point: 4-1/4"
Max. Dia. Solids: 1/2"On Point: 13-1/4"
Alarm: NoMax. Temp.: 180 Degrees F
Mechanical Seal: CRB/CMCBase Material: Cast Iron
GPM of Water @ 15 Ft. of Head: 17Manufacturers Warranty Length: 1 yr.
Max. Liquid Temp.: 180 Degrees FMax. Head: 18 ft.
Bearing Type: SleeveAmps: 9.7
NEC Cord Designation: SOWDuty: Intermittent
Country of Origin (subject to change): United States

Description

Submersible Sump Pump, 3/10 HP, Switch Type Tether, Cord Length 10-1/16 In., 115 Voltage, 9.7 Amps, Diameter 10-3/32 In., Discharge NPT 1-1/2 In., Height 10-1/16 In., Max. Head 18 ft., Max. Dia. Solids 1/2 In., Max. Temp. 180 Degrees F, Off Point 4-1/4 In., On Point 13-1/4 In., Base Material Cast Iron, Housing Material Cast Iron, Impeller Material Cast Iron, Duty Intermittent, Thermal Protection Yes, Bearing Type Sleeve, Shaft Seal Carbon/Ni-Resist, Mechanical Seal CRB/CMC, Motor Type -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews